MEASURING TOOL SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TOOL SET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU85
  • Mfr. Model # 4KU85
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.35 lbs

Product Details

Universal measuring set, number of pieces 3, micrometer 0-1 in. range/0.0002 in. graduations/ with carbide tipped measuring faces, caliper digital-0-6 in. dial caliper/line graduations on beam/0.001 in. graduations/0.100 in. revolution/knurled lock/adjustable dial, includes micrometer, digital caliper, 6 in. flexible rule, fitted shop-hardened case.

Technical Specs

  • Range per Revolution (In.) 0.1
  • Micrometer Range (In./mm) 0 - 1"
  • Includes Micrometer, Digital Caliper, 6" Flexible Rule, Fitted Shop-Hardened Case
  • Caliper Range (In./mm) 0 - 6/0 - 150
  • Thimble Ratchet
  • Item Universal Measuring Set
  • Number of Pieces 3
  • Micrometer Resolution (In./mm) 0.0001"
  • Caliper Resolution (In./mm) 0.001"
  • Micrometer 0-1" Range/0.0001 In Graduations/with Carbide Tipped Measuring Faces
  • Caliper Digital/0-6" Dial Caliper/Line Graduations on Beam/0.001" Graduations/0.100" Revolution/Knurled Lock/Adjustable Dial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list