Skip Content
MEASURING TOOL KIT 4PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TOOL KIT 4PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNC3
  • Mfr. Model # 2YNC3
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.0 lbs

Product Details

Precision measuring tool kit, number of pieces 4, micrometer 0-1 in./ 0.0001 in., ratchet, chrome, caliper 0-6 in., shockproof, chrome, includes micrometer, caliper, depth micrometer, and 2YNF4 6 in. steel rule.

Technical Specs

  • Includes Micrometer, Dial Caliper, Depth Micrometer, Steel Rule
  • Range per Revolution (In.) 0.1
  • Thimble Ratchet
  • Micrometer Range (In./mm) 0 - 1"
  • Caliper Range (In./mm) 0 - 6/0 - 150
  • Number of Pieces 4
  • Micrometer 0-1"/.0001 In, Ratchet, Chrome
  • Item Precision Measuring Tool Kit
  • Caliper 0-6",Shockproof,Chrome
  • Caliper Resolution (In./mm) 0.001"
  • Micrometer Resolution (In./mm) 0.0001"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list