Skip Content
MEASURING TAPE,SS,100 FT,FT/IN/8THS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,SS,100 FT,FT/IN/8THS

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJX8
  • Mfr. Model # 3LJX8
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Graduations ft., in., 1/8
  • Item Long Measuring Tape
  • Case Color Steel
  • Case Type Open
  • Stud Markings -
  • Blade Material Steel
  • Case Material Stainless Steel
  • Graduation Type In./Ft.
  • Blade Length 100 ft.
  • Rewind Type Manual
  • Belt Clip No
  • Blade Width 3/8"
  • Blade Color White w/Black And Red Markings
  • Tape Measure Product Grouping Tape Measures
  • Features Hook End
  • Lock Type No Lock
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Double Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list