MEASURING TAPE,OPEN,50 FT,FT/IN/8TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,OPEN,50 FT,FT/IN/8TH

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJL9
  • Mfr. Model # 3LJL9
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Graduations Ft. In. 1/8
  • Item Long Measuring Tape
  • Case Color Pumpkin
  • Case Type Open
  • Stud Markings -
  • Blade Material Fiberglass
  • Blade Color White w/Black And Red Markings
  • Graduation Type In./Ft.
  • Case Material ABS Plastic
  • Belt Clip No
  • Blade Length 50'
  • Rewind Type Manual
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Double Throat Rollers, Hook End
  • Lock Type No Lock
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Blade Coating Clear
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list