Skip Content
MEASURING TAPE,OPEN,200 FT,FT/IN/8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,OPEN,200 FT,FT/IN/8T

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJV9
  • Mfr. Model # 3LJV9
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Graduations Ft. In. 1/8
  • Case Color Gray
  • Case Type Open
  • Stud Markings -
  • Item Long Measuring Tape
  • Blade Material Steel
  • Graduation Type In./Ft.
  • Case Material ABS Plastic
  • Rewind Type Manual
  • Blade Width 3/8"
  • Blade Color White w/Black And Red Markings
  • Belt Clip No
  • Blade Length 200
  • Tape Measure Product Grouping Tape Measures
  • Features Hook End
  • Lock Type None
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Double Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list