Skip Content
MEASURING TAPE,OPEN,200 FT,FT/IN/8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,OPEN,200 FT,FT/IN/8T

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJN2
  • Mfr. Model # 3LJN2
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Case Type Open
  • Stud Markings -
  • Item Long Measuring Tape
  • Graduations Ft. In. 1/8
  • Case Color Pumpkin
  • Blade Material Fiberglass
  • Case Material ABS Plastic
  • Belt Clip No
  • Blade Color White w/Black And Red Markings
  • Graduation Type In./Ft.
  • Blade Length 200'
  • Blade Width 1/2"
  • Rewind Type Manual
  • Tape Measure Product Grouping Tape Measures
  • Features Double Throat Rollers, Hook End
  • Lock Type No Lock
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list