Skip Content
MEASURING TAPE,OPEN,200 FT,ENGINEER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,OPEN,200 FT,ENGINEER

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJP3
  • Mfr. Model # 3LJP3
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Graduations ft., 1/10, 1/100
  • Case Color Pumpkin
  • Item Long Measuring Tape
  • Stud Markings -
  • Case Type Open
  • Blade Material Fiberglass
  • Case Material ABS Plastic
  • Graduation Type In./Ft.
  • Belt Clip No
  • Blade Color White With Black And Red Markings
  • Rewind Type Manual
  • Blade Length 200 ft.
  • Blade Width 1/2"
  • Tape Measure Product Grouping Engineers Tape Measures
  • Features Double Throat Rollers, Hook End
  • Lock Type No Lock
  • Tip Style Folding Hook, Zero Point
  • Measurement Type SAE
  • Blade Coating Clear
  • Standout Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list