Skip Content
MEASURING TAPE,OPEN,15M,HOOK END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,OPEN,15M,HOOK END

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJW8
  • Mfr. Model # 3LJW8
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Graduations metric (2 mm)
  • Item Long Measuring Tape
  • Case Color Pumpkin
  • Stud Markings -
  • Case Type Open
  • Blade Material Fiberglass
  • Case Material ABS Plastic
  • Belt Clip No
  • Graduation Type 2mm
  • Blade Color White w/Black And Red Markings
  • Blade Length 15M
  • Blade Width 1/2"
  • Rewind Type Manual
  • Tape Measure Product Grouping Tape Measures
  • Features Double Throat Rollers, Hook End
  • Lock Type None
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Blade Coating Clear
  • Measurement Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list