Skip Content
MEASURING TAPE,OPEN,100 FT,ENGINEER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,OPEN,100 FT,ENGINEER

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJV1
  • Mfr. Model # 3LJV1
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Graduations Ft. 1/10 1/100
  • Item Long Measuring Tape
  • Case Type Open
  • Stud Markings -
  • Blade Material Steel
  • Case Color Gray
  • Case Material ABS Plastic
  • Graduation Type In./Ft.
  • Belt Clip No
  • Blade Color White w/Black And Red Markings
  • Rewind Type Manual
  • Blade Length 100
  • Blade Width 3/8"
  • Tape Measure Product Grouping Engineers Tape Measures
  • Features Tape End + 1 ft., Ring End
  • Lock Type None
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Double Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list