Skip Content
MEASURING TAPE,ENGINEERS,200 FT,OPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,ENGINEERS,200 FT,OPE

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MHH3
  • Mfr. Model # 4MHH3
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Case Color Orange/Black
  • Blade Material Fiberglass
  • Item Measuring Tape
  • Graduations Ft. 1/10 1/100
  • Case Type Open
  • Stud Markings No
  • Case Material ABS Plastic
  • Blade Color White With Black And Red Markings
  • Belt Clip No
  • Blade Length 200'
  • Blade Width 1/2"
  • Graduation Type Engineers
  • Rewind Type Manual
  • Tape Measure Product Grouping Engineers Tape Measures
  • Features Freewheeling Hub w/Lock
  • Lock Type Pawl
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list