MEASURING TAPE,DIAMETER,6 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,DIAMETER,6 FT.

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CLX2
  • Mfr. Model # 8CLX2
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Graduations ft: in. to 32nds for 1st ft.,
  • Case Color White
  • Item Measuring Tape
  • Case Type Closed
  • Stud Markings None
  • Blade Material Steel
  • Case Material ABS
  • Graduation Type Diameter, Inches, Feet
  • Belt Clip No
  • Blade Color White
  • Blade Length 6 ft.
  • Blade Width 1/4"
  • Rewind Type Automatic
  • Standout None
  • Measurement Type SAE
  • Tape Measure Product Grouping Tape Measures
  • Features Calibrated in Units of 3.14 (pi) in.
  • Lock Type None
  • Blade Coating Lacquer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list