Skip Content
MEASURING TAPE,CLOSED,50 FT,ENGINEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,CLOSED,50 FT,ENGINEE

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJN8
  • Mfr. Model # 3LJN8
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations Ft. 1/10 1/100
  • Case Color Black
  • Case Type Closed
  • Stud Markings -
  • Blade Material Fiberglass
  • Blade Color White w/Black And Red Markings
  • Case Material ABS Plastic
  • Graduation Type In./Ft.
  • Belt Clip No
  • Rewind Type Manual
  • Blade Length 50
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Hook End
  • Lock Type None
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list