Skip Content
MEASURING TAPE,CLOSED,50 FT,8THS/2M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,CLOSED,50 FT,8THS/2M

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJT1
  • Mfr. Model # 3LJT1
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations Double Sided
  • Case Type Closed
  • Case Color Black
  • Blade Material Fiberglass
  • Stud Markings -
  • Case Material Metal
  • Blade Color Yellow w/Black And Red Markings/White w/Black And Red Markings
  • Graduation Type In./Ft./2mm
  • Belt Clip No
  • Blade Length 50 ft.
  • Rewind Type Manual
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Double Sided Graduation, Hook End
  • Lock Type None
  • Tip Style Folding Hook, Zero Point
  • Measurement Type SAE/Metric
  • Standout Not Rated
  • Blade Coating Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list