Skip Content
MEASURING TAPE,CLOSED,100 FT,ENGR/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,CLOSED,100 FT,ENGR/M

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJU3
  • Mfr. Model # 3LJU3
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Graduations Double Sided
  • Item Measuring Tape
  • Blade Material Fiberglass
  • Stud Markings -
  • Case Type Closed
  • Case Color Black
  • Case Material Metal
  • Blade Color Yellow w/Black And Red Markings/White w/Black And Red Markings
  • Graduation Type Ft./2mm
  • Rewind Type Manual
  • Blade Length 100 ft.
  • Belt Clip No
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Double Sided Graduation, Hook End
  • Lock Type None
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Measurement Type Metric
  • Blade Coating Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list