MEASURING TAPE,50 FTX3/8 IN,FT./IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,50 FTX3/8 IN,FT./IN.

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XGR2
  • Mfr. Model # 6XGR2
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Graduations Ft. In. 1/8
  • Case Color Orange
  • Case Type Closed
  • Item Measuring Tape
  • Blade Material Steel
  • Stud Markings Yes
  • Belt Clip No
  • Graduation Type In./Ft.
  • Case Material Plastic
  • Blade Color Yellow
  • Rewind Type Manual, Speed Rewind
  • Blade Width 3/8"
  • Blade Length 50
  • Tape Measure Product Grouping Tape Measures
  • Features 16" Stud Markings, Rubber Grip
  • Lock Type None
  • Tip Style Folding Hook
  • Standout Not Rated
  • Blade Coating Lacquer
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list