MEASURING TAPE,50 FT/15M,FT./IN./8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,50 FT/15M,FT./IN./8T

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XGR4
  • Mfr. Model # 6XGR4
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Measuring Tape
  • Case Type Closed
  • Graduations Ft. In. 1/8 & Metric
  • Case Color Orange
  • Stud Markings Yes
  • Case Material Plastic
  • Graduation Type In./Ft./mm
  • Blade Material Steel
  • Blade Color Yellow
  • Belt Clip No
  • Blade Length 50/15M
  • Blade Width 3/8"
  • Rewind Type Manual
  • Tape Measure Product Grouping Tape Measures
  • Features 16" Stud Markings, Speed Rewind, Rubber Grip
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Standout Not Rated
  • Measurement Type SAE/Metric
  • Blade Coating Lacquer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list