MEASURING TAPE,5/8 IN X 12 FT,ORANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,5/8 IN X 12 FT,ORANG

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N896
  • Mfr. Model # 22N896
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Graduations Vertical Numbers - Fractional On Left Side And Decimal On Right Side
  • Item Measuring Tape
  • Case Color Orange
  • Case Type Closed
  • Stud Markings Yes
  • Lock Type Toggle
  • Blade Material Steel
  • Case Material ABS Plastic
  • Graduation Type Fractional and Decimal
  • Blade Color Yellow
  • Belt Clip Yes
  • Blade Length 12 ft.
  • Rewind Type Automatic
  • Standout 7
  • Blade Width 5/8"
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 2-Rivet Hook
  • Blade Coating Nylon
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list