Skip Content
MEASURING TAPE,5/8 IN X 12 FT,ORANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,5/8 IN X 12 FT,ORANG

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N880
  • Mfr. Model # 22N880
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Measuring Tape
  • Case Color Orange/Black
  • Graduations Inches To 32nds On First 12", 16ths Thereafter On Top And Bottom
  • Case Type Closed
  • Lock Type Slide
  • Stud Markings Yes
  • Graduation Type In., Ft., Fractional
  • Blade Material Steel
  • Case Material ABS Plastic with Molded Rubber Grip
  • Blade Color Yellow
  • Belt Clip Yes
  • Rewind Type Automatic
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Standout 7
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 2-Rivet Hook
  • Blade Coating Nylon
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list