MEASURING TAPE,5/8 IN X 12 FT,CHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,5/8 IN X 12 FT,CHROM

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N860
  • Mfr. Model # 22N860
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations Inches To 32nds On First 12", 16ths Thereafter On Top And Bottom
  • Case Color Chrome/Black
  • Lock Type Slide
  • Case Type Closed
  • Stud Markings Yes
  • Blade Material Steel
  • Case Material Chrome Plated with Molded Rubber Grip
  • Graduation Type In., Ft., Fractional
  • Belt Clip Yes
  • Rewind Type Automatic
  • Blade Length 12 ft.
  • Blade Color Yellow
  • Blade Width 5/8"
  • Standout 7
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list