MEASURING TAPE,300 FT,FT./10THS/100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,300 FT,FT./10THS/100

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XGT9
  • Mfr. Model # 6XGT9
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations Ft. 1/10 1/100
  • Stud Markings No
  • Case Type Open
  • Blade Material Fiberglass
  • Case Color Orange
  • Blade Color White
  • Graduation Type Engineers
  • Belt Clip No
  • Case Material ABS
  • Blade Length 300
  • Blade Width 1/2"
  • Rewind Type Manual
  • Tape Measure Product Grouping Engineers Tape Measures
  • Features Speed Rewind Metal Gearing, Rubber Grip
  • Tip Style 2-Rivet Hook
  • Lock Type No Lock
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Double PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list