MEASURING TAPE,300 FT.,FT./10THS/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,300 FT.,FT./10THS/10

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XGT3
  • Mfr. Model # 6XGT3
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Measuring Tape
  • Case Color Orange
  • Graduations Ft. 1/10 1/100
  • Case Type Open
  • Blade Material Nylon Coated Steel
  • Stud Markings No
  • Graduation Type Engineers
  • Case Material ABS
  • Blade Color White
  • Belt Clip No
  • Rewind Type Speed Rewind
  • Blade Length 300
  • Blade Width 3/8"
  • Tape Measure Product Grouping Tape Measures
  • Features Speed Rewind Metal Gearing, Rubber Grip, Double Nylon Coated
  • Lock Type None
  • Tip Style Folding Hook
  • Standout Not Rated
  • Measurement Type SAE
  • Blade Coating Double Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list