Skip Content
MEASURING TAPE,3/8 IN X 200 FT,OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,3/8 IN X 200 FT,OPEN

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG34D079
  • Mfr. Model # 34D079
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Graduations ft., in., 8ths
  • Case Color Steel
  • Item Measuring Tape
  • Case Type Open
  • Blade Material Steel
  • Case Material Stainless Steel
  • Stud Markings No
  • Graduation Type In./Ft.
  • Blade Color White
  • Belt Clip No
  • Blade Width 3/8"
  • Rewind Type Manual
  • Blade Length 200 ft.
  • Standout No
  • Tape Measure Product Grouping Tape Measures
  • Lock Type No Lock
  • Tip Style Folding Hook, Zero Point
  • Measurement Type SAE
  • Blade Coating Double Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list