Skip Content
MEASURING TAPE 3/4IN X 16FT HV ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE 3/4IN X 16FT HV ORG

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKCS8516
  • Mfr. Model # CS8516
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 279
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Control Power Tape
  • Graduations 1/16ths, First 12" to 1/32nds
  • Case Color Orange
  • Case Type Rounded
  • Lock Type Toggle
  • Stud Markings Yes
  • Blade Material Steel
  • Case Material ABS
  • Blade Color Yellow
  • Graduation Type English
  • Belt Clip Yes
  • Blade Length 16 ft.
  • Rewind Type Power Return
  • Blade Width 3/4"
  • Standout 10 ft.
  • Blade Coating Clear coat
  • Tape Measure Product Grouping Tape Measures
  • Features Drag Strip(TM) Finger Access for Measuring and Retraction Control, Wide End-hook Holds Better and Makes Marking Easier, New Blade Design Achieves 10' Stand-out, Make Longer Measurements, Clear coat Blade Protection - More Durable Markings, Durable Case Allows for Added Control and Grip, Integrated D-ring for Tether Strap or Easy Handing Storage, Easy On/off Belt Clip for Fast Attachment to Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list