MEASURING TAPE,25 FT,ENGINEERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,25 FT,ENGINEERS

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJL6
  • Mfr. Model # 3LJL6
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations ft., 1/10, 1/100
  • Case Color Gold/Black
  • Case Type Closed
  • Stud Markings No
  • Blade Material Steel
  • Case Material Chrome with Rubber Grip
  • Graduation Type In./Ft.
  • Belt Clip Yes
  • Blade Color Yellow With Black And Red Markings
  • Blade Length 25 ft.
  • Blade Width 1"
  • Rewind Type Manual
  • Standout 8-9 ft.
  • Tape Measure Product Grouping Engineers Tape Measures
  • Lock Type Slide
  • Tip Style 2-Rivet Hook
  • Measurement Type SAE
  • Blade Coating Double Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list