MEASURING TAPE,25 FT,BLK/BLUE,THUMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,25 FT,BLK/BLUE,THUMB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MKP9
  • Mfr. Model # 1MKP9
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.9 lbs

Product Details

ABS plastic case with rubber molded grip. Carbon steel blade material. Yellow blade with black and red markings. Automatic rewind. 16 and 19.2" stud center markings. Belt clip. 25 foot length.

Technical Specs

  • Graduations Inches to 16ths
  • Case Color Black/Blue
  • Case Type None
  • Item Measuring Tape
  • Stud Markings Yes
  • Lock Type Thumb
  • Blade Material Carbon Steel
  • Case Material ABS Plastic with Molded Rubber Grip
  • Graduation Type in./ft./Fraction
  • Blade Color Yellow with Black/Red Markings
  • Blade Width 1"
  • Blade Length 25 ft.
  • Rewind Type Automatic
  • Standout 7-1/2 ft.
  • Belt Clip Yes
  • Tape Measure Product Grouping Tape Measures
  • Features 16" And 19.2" Stud Center Markings
  • Tip Style 3-Rivet Hook
  • Blade Coating Nylon
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list