MEASURING TAPE,165 FT,OPEN,IN/MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,165 FT,OPEN,IN/MM

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MHH7
  • Mfr. Model # 4MHH7
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations Ft. In. 1/8 & Metric
  • Case Type Open
  • Case Color Orange/Black
  • Stud Markings No
  • Blade Material Fiberglass
  • Case Material ABS Plastic
  • Graduation Type In./Ft./2mm
  • Blade Length 165'/50M
  • Blade Color White With Black And Red Markings
  • Rewind Type Manual
  • Belt Clip -
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features 2-Sided, Freewheeling Hub w/Lock
  • Lock Type Pawl
  • Tip Style Folding Hook, Zero Point
  • Standout Not Rated
  • Blade Coating Clear
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list