MEASURING TAPE,16 FT,IN/MM,THUMB LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,16 FT,IN/MM,THUMB LO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MKR8
  • Mfr. Model # 1MKR8
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations Inches To 32nds First Foot, 16ths Thereafter
  • Case Type Closed
  • Stud Markings Yes
  • Case Color Chrome
  • Blade Material Carbon Steel
  • Case Material Metal
  • Blade Color Yellow With Black And Red Markings
  • Graduation Type In./mm
  • Blade Length 16 ft.
  • Belt Clip Yes
  • Rewind Type Automatic
  • Blade Width 3/4"
  • Standout 5 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features 16" And 19.2" Stud Center Markings
  • Tip Style 3-Rivet Hook
  • Lock Type Toggle
  • Measurement Type SAE/Metric
  • Blade Coating Lacquer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list