Skip Content
MEASURING TAPE,12 FT,BLK/BLUE,THUMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,12 FT,BLK/BLUE,THUMB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MKP7
  • Mfr. Model # 1MKP7
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.3 lbs

Product Details

ABS plastic case with rubber molded grip. Carbon steel blade material. Yellow blade with black and red markings. Automatic rewind. 16 and 19.2" stud center markings. Belt clip. 12 foot length.

Technical Specs

  • Graduations Inches to 16ths
  • Case Color Black/Blue
  • Case Type Closed
  • Item Measuring Tape
  • Lock Type Thumb
  • Stud Markings Yes
  • Blade Material Carbon Steel
  • Graduation Type in./ft./Fraction
  • Case Material ABS Plastic with Molded Rubber Grip
  • Belt Clip Yes
  • Blade Length 12 ft.
  • Blade Color Yellow with Black/Red Markings
  • Rewind Type Automatic
  • Blade Width 3/4"
  • Standout 5 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features 16" And 19.2" Stud Center Markings
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list