Skip Content
MEASURING TAPE,100 FTX3/8 IN,FT/IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,100 FTX3/8 IN,FT/IN.

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XGR5
  • Mfr. Model # 6XGR5
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Graduations Ft. In. 1/8
  • Item Measuring Tape
  • Case Color Orange
  • Case Type Closed
  • Stud Markings Yes
  • Blade Material Steel
  • Graduation Type In./Ft.
  • Blade Color Yellow
  • Case Material Plastic
  • Belt Clip No
  • Blade Length 100
  • Rewind Type Manual, Speed Rewind
  • Blade Width 3/8"
  • Tape Measure Product Grouping Tape Measures
  • Features 16" Stud Markings, Rubber Grip
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Standout Not Rated
  • Blade Coating Lacquer
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list