Skip Content
MEASURING TAPE,1 IN X 35 FT,CHROME/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,1 IN X 35 FT,CHROME/

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N868
  • Mfr. Model # 22N868
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Graduations Inches To 32nds On First 12", 16ths Thereafter On Top And Bottom
  • Case Color Chrome/Black
  • Item Measuring Tape
  • Stud Markings Yes
  • Lock Type Slide
  • Case Type Closed
  • Blade Material Steel
  • Belt Clip Yes
  • Graduation Type In., Ft., Fractional
  • Blade Width 1"
  • Case Material Chrome Plated with Molded Rubber Grip
  • Blade Color Yellow
  • Blade Length 35 ft.
  • Rewind Type Automatic
  • Standout 8
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list