MEASURING TAPE,1 IN X 33 FT,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,1 IN X 33 FT,ORANGE

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N892
  • Mfr. Model # 22N892
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Graduations Inches To 32nds On First 12", 16ths Thereafter On Top And Bottom
  • Item Measuring Tape
  • Case Color Orange
  • Case Type Closed
  • Lock Type Toggle
  • Stud Markings Yes
  • Blade Material Steel
  • Graduation Type In./Ft./Fractional
  • Blade Color Yellow
  • Case Material ABS Plastic
  • Belt Clip Yes
  • Rewind Type Automatic
  • Blade Length 33 ft.
  • Standout 8
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 3-Rivet Hook
  • Blade Coating Nylon
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list