Skip Content
MEASURING TAPE,1 IN X 33 FT,CHROME/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,1 IN X 33 FT,CHROME/

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N859
  • Mfr. Model # 22N859
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Graduations Ft., 1/10, 1/100 On Top and Ft., In., 1/8, 1/16ths On Bottom
  • Case Type Closed
  • Case Color Chrome/Black
  • Item Measuring Tape
  • Lock Type Slide
  • Stud Markings No
  • Blade Material Steel
  • Graduation Type In., Ft., 1/8 and Ft., 1/10, 1/100
  • Case Material Chrome Plated with Molded Rubber Grip
  • Blade Color Yellow
  • Belt Clip Yes
  • Blade Length 33 ft.
  • Standout 8
  • Rewind Type Automatic
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Engineers Scale
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list