Skip Content
MEASURING TAPE,1 IN X 25 FT,ORANGE/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,1 IN X 25 FT,ORANGE/

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N882
  • Mfr. Model # 22N882
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Graduations Inches To 32nds On First 12", 16ths Thereafter On Top And Bottom
  • Case Color Orange/Black
  • Item Measuring Tape
  • Case Type Closed
  • Lock Type Slide
  • Stud Markings Yes
  • Blade Material Steel
  • Graduation Type In., Ft., Fractional
  • Case Material Hi-Viz ABS Plastic with Molded Rubber Grip Pro
  • Blade Color Yellow
  • Belt Clip Yes
  • Standout 8
  • Rewind Type Automatic
  • Blade Width 1"
  • Blade Length 25 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list