MEASURING TAPE,1 IN X 25 FT,CHROME/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,1 IN X 25 FT,CHROME/

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N863
  • Mfr. Model # 22N863
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Graduations Inches To 32nds On First 12", 16ths Thereafter On Top And Bottom
  • Case Color Chrome/Black
  • Case Type Closed
  • Lock Type Automatic
  • Item Measuring Tape
  • Stud Markings Yes
  • Blade Material Steel
  • Case Material Chrome Plated with Molded Rubber Grip Auto Lock
  • Graduation Type In., Ft., Fractional
  • Belt Clip Yes
  • Blade Color Yellow
  • Rewind Type Push Button Release
  • Blade Length 25 ft.
  • Blade Width 1"
  • Standout 8
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability, Push Button Release for Rewind
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list