MEASURING TAPE,1 IN X 25 FT/75M,ORA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,1 IN X 25 FT/75M,ORA

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N895
  • Mfr. Model # 22N895
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Measuring Tape
  • Graduations Metric On Top and Ft., In., 1/8 On Bottom
  • Case Color Orange
  • Case Type Closed
  • Lock Type Toggle
  • Stud Markings No
  • Case Material ABS Plastic
  • Blade Material Steel
  • Blade Color Yellow
  • Graduation Type In./Ft. and Metric
  • Blade Length 25 ft./7.5m
  • Blade Width 1"
  • Belt Clip Yes
  • Rewind Type Automatic
  • Standout 8
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE/Metric
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list