MEASURING TAPE,1 IN X 25 FT/75M,CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,1 IN X 25 FT/75M,CHR

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N869
  • Mfr. Model # 22N869
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Graduations Metric On Top and Ft., In., 1/8 On Bottom
  • Case Color Chrome/Black
  • Item Measuring Tape
  • Case Type Closed
  • Stud Markings No
  • Lock Type Slide
  • Blade Material Steel
  • Case Material Chrome Plated with Molded Rubber Grip
  • Graduation Type In., Ft.1/8 and Metric
  • Blade Color Yellow
  • Belt Clip Yes
  • Blade Length 25 ft./7.5m
  • Rewind Type Automatic
  • Standout 8
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE/Metric
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list