Skip Content
MEASURING TAPE,1 IN X 16 FT,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,1 IN X 16 FT,ORANGE

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N897
  • Mfr. Model # 22N897
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Graduations Vertical Numbers - Fractional On Left Side And Decimal On Right Side
  • Case Color Orange
  • Item Measuring Tape
  • Case Type Closed
  • Blade Material Steel
  • Lock Type Toggle
  • Stud Markings Yes
  • Case Material ABS Plastic
  • Graduation Type Fractional and Decimal
  • Blade Length 16 ft.
  • Belt Clip Yes
  • Blade Color Yellow
  • Standout 8
  • Rewind Type Automatic
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list