Skip Content
MEASURING TAPE,1 IN X 16 FT/5M,ORAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING TAPE,1 IN X 16 FT/5M,ORAN

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N894
  • Mfr. Model # 22N894
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Graduations Metric On Top and Ft., In., 1/8 On Bottom
  • Lock Type Toggle
  • Case Color Orange
  • Item Measuring Tape
  • Case Type Closed
  • Stud Markings No
  • Case Material ABS Plastic
  • Blade Material Steel
  • Blade Color Yellow
  • Graduation Type In./Ft. and Metric
  • Belt Clip Yes
  • Blade Length 16 ft./5m
  • Rewind Type Automatic
  • Blade Width 1"
  • Standout 8
  • Tape Measure Product Grouping Tape Measures
  • Features Lock, Case and Components, Blade, Impact Durability
  • Tip Style 3-Rivet Hook
  • Measurement Type SAE/Metric
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list