MEASURING TAPE,200 FT/60M,FT/10TH/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING TAPE,200 FT/60M,FT/10TH/1

KESON

Web Price : $47.97 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XGT4
  • Mfr. Model # 6XGT4
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Graduations Ft. 1/10 1/100 & Metric
  • Case Color Orange
  • Item Measuring Tape
  • Case Type Open
  • Stud Markings No
  • Blade Material Fiberglass
  • Case Material ABS
  • Graduation Type Engineers
  • Blade Color White
  • Blade Length 200/60M
  • Belt Clip No
  • Rewind Type Manual
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Tough, Molded Handle is Easy to Grasp, The Crank Handle is Reinforced with Metal to Provide Years of Rugged Use, Double-throat Rollers Guide the Blade Return and Prevent the Tape From Twisting, The Shovel Handle is Ideal for Rapid Reeling, Double Throat R
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Standout Not Rated
  • Blade Coating Double PVC
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list