MEASURING PIPETTE,GRADEB,GLASS,25ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING PIPETTE,GRADEB,GLASS,25ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTD4
  • Mfr. Model # 5PTD4
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Capacity 25.0 mL
  • Item Measuring Pipette,Grade B
  • Length 470 mm
  • Material of Construction Glass
  • Tolerance 0.200 mL
  • Class B
  • Graduation Subdivisions 0.100 mL
  • Standards Measuring Pipette,Grade B
  • Band Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list