Skip Content
MEASURING PIPETTE,GRADE B,GLASS,5ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING PIPETTE,GRADE B,GLASS,5ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTD2
  • Mfr. Model # 5PTD2
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Length 350 mm
  • Class B
  • Material of Construction Glass
  • Capacity 5.0 mL
  • Item Measuring Pipette,Grade B
  • Tolerance 0.050 mL
  • Standards Measuring Pipette,Grade B
  • Graduation Subdivisions 0.100 mL
  • Band Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list