Skip Content
MEASURING PIPETTE,GRADE B,GLASS,1ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING PIPETTE,GRADE B,GLASS,1ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTC7
  • Mfr. Model # 5PTC7
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Measuring Pipette,Grade B
  • Length 350 mm
  • Capacity 1.0 mL
  • Class B
  • Material of Construction Glass
  • Tolerance 0.015 mL
  • Standards Measuring Pipette,Grade B
  • Band Color Yellow
  • Graduation Subdivisions 0.010 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list