MEASURING PIPETTE,GRADE A,GLASS,1ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING PIPETTE,GRADE A,GLASS,1ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTA7
  • Mfr. Model # 5PTA7
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Capacity 1.0 mL
  • Item Measuring Pipette,Grade A
  • Length 350 mm
  • Material of Construction Glass
  • Tolerance 0.008 mL
  • Class A
  • Standards Measuring Pipette,Grade A
  • Graduation Subdivisions 0.010 mL
  • Band Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list