Skip Content
MEASURING PIPETTE,GRADE A,GLASS,1ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING PIPETTE,GRADE A,GLASS,1ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTA6
  • Mfr. Model # 5PTA6
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material of Construction Glass
  • Capacity 1.0 mL
  • Item Measuring Pipette,Grade A
  • Length 350 mm
  • Class A
  • Tolerance 0.008 mL
  • Standards Measuring Pipette,Grade A
  • Graduation Subdivisions 0.010 mL
  • Band Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list