Skip Content
MEASURING PIPETTE,B,GLASS,0.5ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING PIPETTE,B,GLASS,0.5ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTC6
  • Mfr. Model # 5PTC6
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Capacity 0.5 mL
  • Length 320 mm
  • Item Measuring Pipette,Grade B
  • Material of Construction Glass
  • Class B
  • Tolerance 0.010 mL
  • Band Color Yellow
  • Standards Measuring Pipette,Grade B
  • Graduation Subdivisions 0.005 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list