Skip Content
MEASURING PIPETTE,A,GLASS,0.5ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING PIPETTE,A,GLASS,0.5ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTA5
  • Mfr. Model # 5PTA5
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Capacity 0.5 mL
  • Item Measuring Pipette,Grade A
  • Material of Construction Glass
  • Length 320 mm
  • Class A
  • Tolerance 0.005 mL
  • Standards Measuring Pipette,Grade A
  • Band Color Yellow
  • Graduation Subdivisions 0.005 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list