Skip Content
Discontinued with Replacement
MEASURING CONTAINER,FIXED SPOUT,5 Q close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MEASURING CONTAINER,FIXED SPOUT,5 Q

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CUP9
  • Mfr. Model # 4CUP9
  • UNSPSC # 27112905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
MEASURING CONTAINER FIXED SPOUT 5QT

Price: NA

Technical Specs

  • Bowl Dia. (In.) 9
  • Bowl Material Heavy Duty Polypropylene
  • Brush Size -
  • Capacity 5 qt.
  • Height (In.) 11
  • For Use With -
  • Includes -
  • Item Measuring Container
  • Inlet (In.) -
  • Number of Feeds 0
  • Spout Length (In.) -
  • Sight Dia. (In.) -
  • Type Fixed Spout
  • Valve Bracket Width (In.) -
  • Width (In.) 9
  • Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
  • Max. Pressure (PSI) -
  • Mounting Thread -
  • Unit Height 11
  • Outlet -
  • Max. Operating Temp. (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list