Discontinued with Replacement
MEASURING CONTAINER,FIXED SPOUT,3 Q close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MEASURING CONTAINER,FIXED SPOUT,3 Q

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CUP8
  • Mfr. Model # 4CUP8
  • UNSPSC # 27112905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
MEASURING CONTAINER FIXED SPOUT 3QT

Your Price: NA

Technical Specs

  • Brush Size -
  • Bowl Material Heavy Duty Polypropylene
  • Capacity 3 qt.
  • For Use With -
  • Bowl Dia. (In.) 7
  • Includes -
  • Item Measuring Container
  • Number of Feeds 0
  • Height (In.) 10
  • Spout Length (In.) -
  • Inlet (In.) -
  • Sight Dia. (In.) -
  • Type Fixed Spout
  • Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
  • Valve Bracket Width (In.) -
  • Width (In.) 7
  • Mounting Thread -
  • Unit Height 10
  • Max. Pressure (PSI) -
  • Outlet -
  • Max. Operating Temp. (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list