Skip Content
MEASURING CONTAINER 155 OZ HT 15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEASURING CONTAINER 155 OZ HT 15 IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR94046
  • Mfr. Model # 94046
  • UNSPSC # 52152001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Capacity 155 oz.
  • Includes Pour Spout Cap
  • Material Polypropylene
  • Width (In.) 8
  • Height (In.) 15
  • Item Measuring Container
  • Bowl Dia. (In.) 6-1/2"
  • Bowl Material Heavy Duty Polypropylene
  • For Use With Mixing Chemicals, Oil, Gas, Powders and other liquids
  • Number of Feeds 0
  • Spout Length (In.) 4"
  • Type Fixed Swivel
  • Unit Height 19"
  • Function Store, Transfer, Measure and Dispense Fluids or Dry Goods

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list