MEASURING CONTAINER 155 OZ HT 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEASURING CONTAINER 155 OZ HT 10 IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR94040
  • Mfr. Model # 94040
  • UNSPSC # 52152001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Measuring Container
  • Height (In.) 10
  • Capacity 155 oz.
  • Material Polypropylene
  • Width (In.) 8
  • Bowl Dia. (In.) 6-1/2"
  • Bowl Material Heavy Duty Polypropylene
  • For Use With Mixing Chemicals, Oil, Gas, Powders and other liquids
  • Includes 4" Pour Spout Top
  • Number of Feeds 0
  • Type Fixed Swivel
  • Spout Length (In.) 4"
  • Unit Height 15"
  • Function Store, Transfer, Measure and Dispense Fluids or Dry Goods

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list